Shop All Valve Actuators
Nibco
Nibco QT74X34 34 in. NP Cup MIP x 34 Hose Quarter-Turn Boiler Drain
Mfr # QT74X34
Zoro # G204037168
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # QT74X34
- Zoro # G204037168
- UPC # 39923351173
- Country of Origin China
- Category Valve Actuators
Description
NP Cup MIP x 34 Hose Quarter-Turn Boiler Drain
The NIBCO quarter-turn boiler drain is manufactured from brass, with a PTFE seat and nitrile O-ring. The low-pressure drain includes a brass ball and brass stem. The 3/4-inch size is furnished in male threads only. Choose NIBCO flow control products for the most specified, versatile and economical option in commercial and residential applications.
Specifications- Type: Quarter-Turn Boiler Drain
- Valve Size: 3/4"
- Connection Type: MIP x Hose
- Material: Brass
- e-Class Classification: Boiler Drains
- Turns & Operation: Quarter-Turn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 3/4 in. MIP each X 3/4 in. D MIP Galvanized Steel Close Nipple (301UP34XCL)
- HYDROMAXX 1/2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK012050)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-60)
- KOHLER Hand Shower, Polished Chrome, Wall Mounted (22179-G-CP)
- NIBCO Nibco 564805 0.5 in. CPVC Pressure Tee; White - Pack of 10 (564805)
- NIBCO Nibco 564813 0.75 in. CPVC Tee; White - Pack of 10 (564813)
- SHARKBITE Water Cnnctor 1/2X3/4X12 (U3068FLEX12LF)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA-7482-0312)
- HONEYWELL Mp953C1083 Valve Actuator (MP953C1083)
- SIEMENS Valve Actuator, 24V, Non-Spring Return (SSC81U)
- HONEYWELL PROP NSR 24V STD PRFL ACTR (MVN713A0000)
- Nibco Valves