Nibco

Nibco QT63X12 1-2 in. Fip x Hose Angle Sillcock Female Valve


product price: $34.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nibco
  • MFR # QT63X12
  • Zoro # G704085683
  • UPC #
    39923351227
  • Country of Origin China
  • Category Socket Sets

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Maximum temperature 180° F
  • 125 PSI CWP to 100° F
  • Standard Hose Thread
  • 1-4 turn operation
  • End Connection 1- FIP
  • End Connection 2- Hose
  • FIP X Hose
Specifications
  • Fitting Size: 1- 1-2"
  • Material: Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.