Nibco

Nibco NL9318A 1 in. Class No.250 Bronze Threaded Ring Check Valve


product price: $111.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The NIBCO bronze Ring Check valve is uniquely designed with an in-line, spring assisted self-closing disc. The lift check valve prevents backflow by automatically closing when fluid reverses direction. The NIBCO Ring Check valve has solder end connections for ease of installation.This check valve may be installed in horizontal positions or vertical with flow moving up. Refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO ball valves for the most specified, versatile and economical valve in commercial and residential applications.

Features
  • Class No.250 Bronze Threaded Ring Check Valve
  • 250 psi/17.2 bar non-shock cold working pressure
  • In-line lift-type & Spring actuated
  • PTFE resilient seat disc
  • Class 125 solder end connections
Specifications
  • Size: 1 in.
  • Material: Bronze
  • Type: Check Valve
  • Connection Type: T - Female NPT Thread (FIPT)
  • eClass Classification: Inline Bronze Check Valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.