Shop All Boiler Drain Valves
Nibco
Nibco N64M4P6 12 in. NP Fitting x Hose Boiler Drain
Mfr # N64M4P6
Zoro # G304085007
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # N64M4P6
- Zoro # G304085007
- UPC # 39923601988
- Country of Origin China
- Category Boiler Drain Valves
Description
NP Fitting x Hose Boiler Drain
The NIBCO multi-turn boiler drain is manufactured from dezincification resistant cast copper, with a Buna-N seat. Choose NIBCO flow control products for the most specified, versatile and economical option in commercial and residential applications.
Specifications- Type: Boiler Drain
- Valve Size: 1/2"
- Connection Type: Fitting x Hose
- Material: Bronze
- Valve Operator: Standard Handwheel
- e-Class Classification: Boiler Drains
- Turns & Operation: Multi-Turn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-125)
- ACCUMULAIR Pleated Air Filter, 12" x 27" x 1", 4 Pack (FA12X27_4)
- AMERI-VENT Male Vent Adapter, 4" Dia., 6" L (4EUA-M)
- WEBSTONE Boiler Drain Valve, 1 in., C x C (50674W)
- NIBCO 1/2 in. Brass Quarter Turn Boiler Drain (QT74X12)
- SPEARS Boiler Drain Valve, 3/4 in., Slip, CPVC (82MH-007)
- ZORO SELECT Boiler Drain Valve, 1/2 in., Celcon(R) (102-503)
- EVERFLOW MIP Inletx3/4" MHT Outlet Boiler Drain Valve with Stuffing Box, Brass 1/2" (4612-NL)
- WATTS Boiler Drain Valve, 3/4 In MNPT, Brass (BD-QT- 3/4)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC603-2)
- PARKER Brass Drain Cock Ball Valve Inline 1/4" (DC603-4)
- Nibco Boiler Drain Valves