Shop All Ball Valves
Nibco
Nibco N64F0P8 34 in. NP Sweat x Hose Boiler Drain
Mfr # N64F0P8
Zoro # G503992434
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # N64F0P8
- Zoro # G503992434
- UPC # 39923601773
- Country of Origin China
- Category Ball Valves
Description
NP Sweat x Hose Boiler Drain
The NIBCO multi-turn boiler drain is manufactured from dezincification resistant cast copper, with a Buna-N seat. Choose NIBCO flow control products for the most specified, versatile and economical option in commercial and residential applications.
Specifications- Type: Boiler Drain
- Valve Size: 3/4"
- Connection Type: Solder Cup x Hose
- Material: Bronze
- Valve Operator: Standard Handwheel
- e-Class Classification: Boiler Drains
- Turns & Operation: Multi-Turn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-6mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-23)
- ZORO SELECT Water Heater Element (SGW2607-430553)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y56)
- DELTA Delta Orleans Spray Support Assembly Chrome (RP43525)
- NIBCO 1/2" FNPT Brass Gas Ball Valve Inline (GB2A)
- NIBCO 1-1/2" FNPT Bronze Ball Valve Inline (T58570 1-1/2)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570 1)
- NIBCO 3/8" FNPT Bronze Ball Valve Inline (T58570 3/8)
- NIBCO 1-1/4" FNPT Bronze Ball Valve Inline (T58570 1-1/4)
- NIBCO 1/2 in. Brass Lead Free C x C Ball Valve (SFP600ADLF12)
- MILWAUKEE VALVE 1-1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1 1/2)
- Nibco Ball Valves