Shop All Ball Valves
Nibco
Nibco N64F0P6 12 in. NP Sweat x Hose Boiler Drain
Mfr # N64F0P6
Zoro # G903992829
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # N64F0P6
- Zoro # G903992829
- UPC # 39923601766
- Country of Origin China
- Category Ball Valves
Description
NP Sweat x Hose Boiler Drain
The NIBCO multi-turn boiler drain is manufactured from dezincification resistant cast copper, with a Buna-N seat. Choose NIBCO flow control products for the most specified, versatile and economical option in commercial and residential applications.
Specifications- Type: Boiler Drain
- Valve Size: 1/2"
- Connection Type: Solder Cup x Hose
- Material: Bronze
- Valve Operator: Standard Handwheel
- e-Class Classification: Boiler Drains
- Turns & Operation: Multi-Turn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 160 (82603)
- KOHLER Flush Valve Kit (1422711)
- VIEGA Viega MegaPress adapter, 2" x 2" (25125)
- LEGEND VALVE 3" X 7" GALVANIZED NIPPLE (356-211E)
- NIBCO 1" Sweat Bronze Ball Valve 2-Way (NJ9901A)
- NIBCO 1" Sweat Bronze Ball Valve Inline (S5857066 1)
- NIBCO 2" Sweat Bronze Ball Valve Inline (S58570 2)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570LL 1/2)
- NIBCO 3/4" Sweat Bronze Ball Valve Inline (S5857066 3/4)
- NIBCO 1-1/2" FNPT Bronze Ball Valve Inline (T58570 1-1/2)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79940)
- Nibco Ball Valves