Shop All Brass Pipe Fittings
Nibco
Nibco B34545L 1 in. Lead Free Bronze 1-18 in. Outdoor Diameter 45 deg Wye Tee
Mfr # B34545L
Zoro # G903882106
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # B34545L
- Zoro # G903882106
- UPC # 39923338167
- Country of Origin China
- Category Brass Pipe Fittings
Description
Lead Free Bronze 1-18 in. Outdoor Diameter 45 deg Wye Tee
The wye features solder cups. The fitting provides a means of splitting a branch line equally in two directions. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Specifications- All Type of Item: Fitting
- Fitting Bend Angle: 45 Deg (1/8 Bend)
- Type: Y (Wye)
- Connection Type: C x C x C
- Size: 1"
- Material: Lead-Free Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Flynn Oil Rubbed Bronze Towel Ring Die Cast Zinc (FLY46-OB)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-110-120V)
- NYCOIL Nylon Tubing 18In 100Ft 532In Flexible Tube And Hose, 61230 (61230)
- SPEAKMAN Uni Tp Repair Kit (RPG10-0118)
- NIBCO 0.5 in. Brass Slip Union (123775)
- THRIFCO PLUMBING 1/2 Tee Brass Barstock (5316014)
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 3/8 Inch NPT - 45 Degree (FST66EA)
- TOOL RFTX4-3-LF 1 in. MPT Brass Tank Cross (TO2516227)
- THRIFCO PLUMBING 3/4 Inch Brass Tee (5317066)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male x Female Reducing Connector, 3/8" Male x 1/8" FPT (MFC03-01)
- JONES STEPHENS Brass Short Forged Flare Nut, 3/8" Pipe Size (F40010)
- Nibco Fittings