Shop All Brass Pipe Fittings
Nibco
Nibco B06970L 38 in. Lead Free Cast Copper x Male 90 deg Elbow
Mfr # B06970L
Zoro # G403882323
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # B06970L
- Zoro # G403882323
- UPC # 39923353634
- Country of Origin China
- Category Brass Pipe Fittings
Description
Lead Free Cast Copper x Male 90 deg Elbow
The 90-degree elbow features a solder cup and male NPT thread. The fitting provides a means of changing the pipeline direction 90 degrees, as well as adapting from a solder connection to a threaded connection. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Specifications- All Type of Item: Fitting
- All Special Application: Lead-Free
- Fitting Bend Angle: 90 Deg (1/4 Bend)
- Type: Elbow
- Connection Type: C x M (NPT)
- Size: 3/8"
- Material: Lead-Free Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Etf1009A Repair Kit Eaton Solenoid Valve (3305577)
- FLEX-DRAIN Flex-Drain Solid 8' (54021)
- ZORO SELECT 2" x 1" Butt Weld T316L SS Concentric Reducer (E31WW-6L2.0X1.0)
- NVENT CADDY One Piece Pipe Clip, 2 In, 350 lb Max (CD5B37CP)
- NIBCO 0.5 in. Brass Slip Union (123775)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/8" Pipe Size (706116-02)
- THRIFCO PLUMBING 1-1/2 Inch Black Steel Union (8319036)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0121 21 13)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 3/8" Pipe Size 10 PK (6AYT8)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/8" Pipe Size (207ACBH-2)
- ANDERSON METALS Compression Union Brass 3/16 (750062-03)
- Nibco Fittings