Nibco B067850 12 in. NP Cast Copper x Female 90 deg Hy-Set Elbow
Mfr # B067850
Zoro # G503882346
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # B067850
- Zoro # G503882346
- UPC # 39923354648
- Country of Origin China
- Category Brass Pipe Fittings
Description
NP Cast Copper x Female 90 deg Hy-Set Elbow
The 90-degree elbow features a solder cup, female NPT threads and mounting ears. The fitting provides a means of changing the pipeline direction 90 degrees and adapting from a solder connection to a threaded connection. The ears allow the fitting to be secured to a wall support using a nail or screw. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Specifications- All Type of Item: Fitting
- Fitting Bend Angle: 90 Deg (1/4 Bend)
- Type: Elbow
- Connection Type: C x F (NPT)
- Size: 1/2"
- Material: Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Polymer (65-M082360-9200)
- TOTO Basic Square Push Plate - Matt E Silver (YT920#MS)
- NORGREN Push-to-Connect Straight Union, 5/32 in Tube Size, PBT, White, 10 PK (M20200200)
- DIXON Unpolished SlipOn 150lb., Flange, 2" (B38SL-G200)
- NIBCO 0.5 in. Brass Slip Union (123775)
- MIDLAND INDUSTRIES Midland Industries 30056 0.37 Compression x 0.75 FGH Garden Hose Dishwasher Elbow (30056)
- MIDWEST FASTENER 5/8" OD x 1/2FIP Brass Compression Pipe Connectors 2PK (34496)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 3/8" x 1/4" Pipe Size (6-4 RB-B)
- DIXON Brass Extruded Elbow, FNPTF x MNPTF, 1/4" Pipe Size (3040404C)
- JMF Company Brass 3/4 in. D X 3/4 in. D Adapter (47040)
- PARKER Hex Bushing, Brass, 3/4 x 1 in, FNPT x MNPT (209P-16-12)
- Nibco Fittings