Shop All Brass Pipe Fittings
Nibco
Nibco 9210500 34 x 25 in. Fitting Wrot Copper Performance Copper Hanger Strap
Mfr # 9210500
Zoro # G903882083
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9210500
- Zoro # G903882083
- UPC # 39923324023
- Country of Origin China
- Category Brass Pipe Fittings
Description
Fitting Wrot Copper Performance Copper Hanger Strap
The copper strap features 25-foot length roll and mounting holes. This strap is used to secure copper pipe in place. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Specifications- All Type of Item: Hanger / Support
- Length of Product: 25 ft.
- Type: Strap/Hanger
- Size: 25"
- Material: Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTERER Valve Stem Assembly, For Price Pfister (971-250)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/2 In. (582 1-1/2)
- WATTS Water Pressure Valve, 1in, 4-7/8inL (LFN45BM1-DU)
- LEGEND VALVE 4" T-415 GATE VALVE (104-511)
- NIBCO 0.5 in. Brass Slip Union (123775)
- ZORO SELECT Brass Hex Drive Plug, Male NPTF (ZUSA-PF-9064)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size (VS2225P-4)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 3/4" x 1/2" Pipe Size (6AYY1)
- MIDLAND METAL Pipe Coupler, Series ARO 210 Interchange, 38 Nominal, FNPT, 250 psi, 4 to 176 deg F, Brass (28585)
- PARKER Extruded Branch Tee, Brass, 3/4 in, NPT (2224P-12)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/4" Pipe Size (706216-04)
- Nibco Brass Pipe Fittings