Shop All ABS Pipe Fittings
Nibco
Nibco 9017112 1-12 in. DWV Wrot CXSJ Trap Adapter
Mfr # 9017112
Zoro # G303934412
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9017112
- Zoro # G303934412
- UPC # 39923461124
- Country of Origin China
- Category ABS Pipe Fittings
Description
DWV Wrot CXSJ Trap Adapter
The trap adapter features a solder cup and slip joint connection. The fitting provides a means for adapting a solder connection to a slip joint connection. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Specifications- All Type of Item: Fitting
- All Special Application: DWV Drain / Waste / Vent
- Type: Adapter
- Connection Type: C x SJ
- Size: 1.5"
- Material: Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-42)
- RUVATI 33" Drop-in Low Platform-Divide 60/40 Dbl Bowl 16 Ga Kitchen Sink (RVH8059)
- HOSE MASTER 3/8" Dia x 24" L 321 SS Flexible Metal Hose (G037SHXJ240)
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 1-1/2X2 Ft (PVC 07112 0200)
- NIBCO 4 in. x 3 in. ABS DWV 90-Degree Hub x Hub Closet Elbow (C5807CLHD43)
- NIBCO 2 in. x 1-1/2 in. x 2 in. ABS DWV All Hub Sanitary Tee (C5811HD21122)
- NIBCO 2 in. ABS DWV Hub x Hub P-Trap (C5895HD2)
- NIBCO 4 in. ABS DWV All Hub Long-Radius Sanitary Tee (C5812LHD4)
- NIBCO 2 in. x 1-1/2 in. ABS DWV Spigot x Hub Flush Bushing (C58012FHD2112)
- NIBCO 2 in. ABS DWV Cap (C5817HD2)
- PINPOINT Charlotte Pipe & Foundry ABS003241200HA 22.5 deg Elbow 4 in. (PI612322)
- Nibco Fittings