Shop All Brass Pipe Fittings
Nibco
Nibco 9004310 5 x 4 in. Wrot CXC Reducing Coupling
Mfr # 9004310
Zoro # G303882188
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 9004310
- Zoro # G303882188
- UPC # 39923308504
- Country of Origin China
- Category Brass Pipe Fittings
Description
Wrot CXC Reducing Coupling
The reducing coupling features solder cups. The fitting provides a means of connecting larger size tube to smaller size tube. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Specifications- All Type of Item: Fitting
- All Special Application: Lead-Free
- Type: Coupling
- Connection Type: C x C
- Size: 5" x 4"
- Material: Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly, Kitchen Sweep (1303882-CP)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB17)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- EVERPURE Quick Connect Filter, 2.5 gpm, 5 Micron, 3" O.D., 21 in H (EV961816-75)
- NIBCO 0.5 in. Brass Slip Union (123775)
- JONES STEPHENS 1-1/2 in. x 8 in. Rough Brass Flanged Tailpiece 17 Gauge (P38459)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (1VEX5)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 2" Pipe Size (2CFK5)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (6AYY8)
- ZORO SELECT Brass Coupling, FNPT, 1/4" Pipe Size (706103-04)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Hex Male Reducing Nipple, 3/8" Male x 1/8" Male NPT (MC03-01)
- Nibco Fittings