Shop All Brass Pipe Fittings
Nibco
Nibco 7333LF2 2 in. Lead Free Cast Copper x Female Union
Mfr # 7333LF2
Zoro # G003882259
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 7333LF2
- Zoro # G003882259
- UPC # 39923316936
- Country of Origin China
- Category Brass Pipe Fittings
Description
Lead Free Cast Copper x Female Union
The union features a solder cup and female NPT threads. The fitting is used to allow repair to the line without damage as well as adapt from a solder connection to a threaded connection. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Specifications- All Type of Item: Fitting
- All Special Application: Lead-Free
- Type: Union
- Connection Type: C x F (NPT)
- Size: 2"
- Material: Lead-Free Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN S-3471-BRB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-BRB)
- NAUGATUCK Float Ball, Round, SS, 2 In (GRT20S425A)
- SOUTHLAND 3/4 In. Malleable Iron Galvanized Pipe Cross (511-004BG)
- TOTO Ecoefv Concealed Toilet 128G W 4 X 4 C, 1.28 gpf, Self Powered Hydroelectric, Wall Mount (TET3LA31#SS)
- NIBCO 0.5 in. Brass Slip Union (123775)
- ZORO SELECT Brass 90 Degrees Elbow, FNPT, 1/8" Pipe Size (22UK98)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2205P-2)
- ZORO SELECT Red Brass Union, FNPT, 1/4" Pipe Size (1VFJ8)
- LEGRIS Female x Male Run Tee, Brass Pipe Fitting (0917 00 13)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (22UL50)
- ANDERSON METALS Compression Cap Brass 3/8 (730081-06)
- Nibco Brass Pipe Fittings