Nibco 7035BLF12 12 in. Lead Free Cast Copper x Female Drop Elbow Adapter
Mfr # 7035BLF12
Zoro # G703882122
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7035BLF12
- Zoro # G703882122
- UPC # 39923338259
- Country of Origin China
- Category Brass Pipe Fittings
Description
Lead Free Cast Copper x Female Drop Elbow Adapter
The drop adapter features a solder cup, female NPT thread and mounting ears. These fittings provide a means for adapting a solder connection to a threaded connection. The ears allow the fitting to be secured to a wall support using a nail or screw. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Specifications- All Type of Item: Fitting
- Type: Adapter
- Connection Type: C x F (NPT)
- Size: 1/2"
- Material: Lead-Free Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Kohler 1C-3C Ll (9D0015802E)
- SHARPE VALVES Gate Valve, Class 150, 1 In., Flange (4371004820)
- DURAVIT Bath Sink w/1 Hole Drlld/Ovrflow, 17-1/4" (07054500002)
- ZORO SELECT 3/8" x 6" Black Pipe Nipple Sch 40 (5P643)
- NIBCO 0.5 in. Brass Slip Union (123775)
- VELVAC Brass Pipe Fitting, 1" Pipe Size (017072)
- SIAM 1/2 Lead Free Brass Tee, FNPT (XNL106-08)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/8" Pipe Size (706109-06)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/4" x 1/8" Pipe Size 10 PK (6AZF1)
- ZORO SELECT Red Brass Coupling, FNPT, 1-1/4" Pipe Size (6RCV9)
- MIDLAND METAL Hose Adapter, Adapter, 1 Nominal, Barb x MGH, 137 Hex, 75 psi, 35 to 100 deg F, Brass, 234 L, I (30043)
- Nibco Fittings