Nibco 69834 34 in. Wrot Copper 78 in. Outdoor Diameter P-Trap Suction Line
Mfr # 69834
Zoro # G703992722
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 69834
- Zoro # G703992722
- UPC # 39923320360
- Country of Origin China
- Category Copper Tubing
Description
Wrot Copper 78 in. Outdoor Diameter P-Trap Suction Line
The P-Trap features solder cups. A major application of the fitting is on the suction line of a refrigeration compressor. The line is looped, by use of the P-Trap, to the floor prior to being run vertically upwards to prevent the drainage of oil back to the compressor during shut-down periods. Additional P-Traps are used for each 20 feet of riser pipe; this prevents high velocity build-up as the oil or liquid begins to return to the compressor during the shut-down period. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Specifications- All Type of Item: Fitting
- All Special Application: Lead-Free; ACR Air Conditioning / Refrigeration
- Type: Trap
- Connection Type: C x C
- Size: 3/4"
- Material: Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS Ball Valve, Manual, CPVC, 2", FKM, Threaded (BT645-200VT-CP)
- PLUMB SHOP BRASSCRAFT MP318CHRDrainStrainer (176-096)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-F-601-R-2p-4399)
- SHARPE VALVES Gate Valve, Class 800, 1-1/2 In., FNPT (4371003800)
- K&S PRECISION METALS COPPER TUBE RND 1/16in. X1ft (5062)
- STREAMLINE Streamline REF-3/8 Soft Coil Tubing, 3/8 in OD, 50 ft L (D 06050P)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 2 ft Length, Type K (KH05002)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 50 ft Length, Type ACR (DY06050)
- STREAMLINE Coil Copper Tubing, 1/8 in Outside Dia, 100 ft Length, Type ACR (D02100)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type K (KH30010)
- ZORO SELECT 260 Brass Round Tube, 5/16 in Outside Dia, 6 ft Length (9211-6)
- Nibco Tubing