Shop All Brass Pipe Fittings
Nibco
Nibco 6032400 34 in. NP Cast FLR X M Adapter
Mfr # 6032400
Zoro # G503882292
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6032400
- Zoro # G503882292
- UPC # 39923421401
- Country of Origin China
- Category Brass Pipe Fittings
Description
NP Cast FLR X M Adapter
The male adapter features a flared connection and a male NPT thread. The fitting provides a means for adapting a flare connection to a threaded connection. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Specifications- Type: Adapter
- Connection Type: FL x M
- Size: 3/4"
- Material: Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 3/8" One-Touch Fitting Check Valve (AKH11-00)
- NITE CAPS Pipe Plug, 14" Nominal Sz, 13.25" min dia (Night Cap 14 Inch)
- ZORO SELECT Globe Valve, Class 800, 1 In. (4371006230)
- SHARPE VALVES Gate Valves, 150# Flanged, 4" Size (4371004430)
- NIBCO 0.5 in. Brass Slip Union (123775)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size (6RCW4)
- CONBRACO INDUSTRIES Conbraco Adapter Pex 1In Brs Male Sldr APXMSA11 (7003569)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (22UL46)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 3/4" x 1/2" Pipe Size (706120-1208)
- JONES STEPHENS 3/4 in. x 1/4 in. Yellow Brass Hex Bushing (P11124)
- ZORO SELECT Wye, Brass, 1 1/4 in Pipe Size, FNPT (ZUSA-PF-10520)
- Nibco Fittings