Shop All Boiler Drain Valves
Nibco
Nibco 446412 12 in. NP Bronze Compression x Hose Boiler Drain
Mfr # 446412
Zoro # G304085045
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 446412
- Zoro # G304085045
- UPC # 39923605344
- Country of Origin China
- Category Boiler Drain Valves
Description
NP Bronze Compression x Hose Boiler Drain
The NIBCO multi-turn boiler drain is manufactured from dezincification resistant cast copper, with a Buna-N seat. Choose NIBCO flow control products for the most specified, versatile and economical option in commercial and residential applications.
Specifications- Type: Boiler Drain
- Valve Size: 1/2"
- Connection Type: Compression x Hose
- Material: Bronze
- Valve Operator: Standard Handwheel
- e-Class Classification: Boiler Drains
- Turns & Operation: Multi-Turn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, Oval, 6 x 12, Dia 7 (SBS-6127 WS)
- TORNADO Sweeper Roller Brush, For 1PLV4 (k4762400)
- GARRISON 10 in. Extend to 14 in. Heat Air Deflector Unbreakable (503221)
- HONEYWELL Pneumatic Switch, Barb Fitting for 1/4 OD Plastic Tubing (P658B1012/U)
- NIBCO 1/2 in. Brass Quarter Turn Boiler Drain (QT74X12)
- WEBSTONE Boiler Drain Valve, 3/4 in., C x C (50673W)
- ANDERSON METALS Drain Cock, Brass, MNPT, 1/8 In (6D909)
- PROLINE 1/2 In. MIP x 3/4 In. Hose Thread Brass Cast Iron Boiler Drain (102-003NL)
- THRIFCO PLUMBING 3/4 Inch MIP x 3/4 Inch GHT Brass Boiler Drain Valve (6415129)
- PARKER Brass Drain Cock Ball Valve Inline 1/8" (DC604-2)
- HOMEWERKS 3/4 in. Celcon MIP x MHT Boiler Drain Valve (VBDCELF4B)
- Nibco Boiler Drain Valves