Shop All Gate Valves
Nibco
Gate Valve, Class 125, 8 In., Flange
Mfr # F619RW 8
Zoro # G0581104
product price: $1,679.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,679.99
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Flanged
- Body Material Ductile Iron
- Wedge Material Resilient
- Pipe Size - Valves 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # F619RW 8
- Zoro # G0581104
- UPC # 039923830906
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 8" |
Pipe Size - Valves | 8" |
Inlet to Outlet Length | 11 1/2 in |
Overall Length | 11.5 in |
Connection Size - Side 1 | 8 in |
Connection Size - Side 2 | 8 in |
Handle Diameter | 14.8 in |
Nominal Valve Size | 8 in |
Handle Height | 20.8 in |
Description
Gate Valve, For Media Water, Body Material Ductile Iron, Nominal Valve Size 8 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 250 psi, Stem Type Non-Rising, Stem Material Cast Iron, Wedge Style Resilient, Wedge Material Ductile Iron, Seat Material EPDM, Iron, Seal Material EPDM, Handle Type Wheel, Bonnet Material Ductile Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2x1-1/2x3/4 F1960 PPSU TEE (461-955)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1 3/8 in (T6BNG10)
- PULSE SHOWERSPAS Chrome Tub Spout W/Diverter (3010-TS-CH)
- DMI Foam Bath Seat (523-9816-0300)
- NIBCO Gate Valve, 3/4 In., FNPT, Bronze (T29 3/4)
- NIBCO Gate Valve, Class 125, 3 In., Flange (F619RW 3)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- NIBCO Gate Valve, 1 In., FNPT, Bronze (T29 1)
- NIBCO Gate Valve, Class 125, 4 In., Flange (F-619-RWS)
- NIBCO Gate Valve, Class 125, 6 In., Flange (F619RW 6)
- LEGEND VALVE 1-1/4" T-415 GATE VALVE (104-506)
- Nibco Gate Valves