Shop All Gate Valves
Nibco
Gate Valve, Class 125, 4 In., Flange
Mfr # F-619-RWS
Zoro # G1407673
original price:
$987.39
26% off
new price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material Ductile Iron
- Wedge Material Resilient
- Valve Stem Type Non-Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # F-619-RWS
- Zoro # G1407673
- UPC # 039923830883
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Pipe Size - Valves | 4" |
Inlet to Outlet Length | 9 in |
Overall Length | 9 in |
Connection Size - Side 2 | 4 in |
Handle Height | 13.5 in |
Connection Size - Side 1 | 4 in |
Nominal Valve Size | 4 in |
Handle Diameter | 10.2 in |
Description
Gate Valve, For Media Water, Body Material Ductile Iron, Nominal Valve Size 4 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 250 psi, Stem Type Non-Rising, Stem Material Cast Iron, Wedge Style Resilient, Wedge Material Ductile Iron, Seat Material EPDM, Iron, Seal Material EPDM, Handle Type Wheel, Bonnet Material Ductile Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 3/4" x 2" NOM C Copper Reducing Tee (611RR 2x3/4x2)
- PROPLUS Brass Bibb Seat for Crane Repcal, 3/8 x 18 Thread (555254LF)
- ZORO SELECT 3/4" x 4" Black Pipe Nipple Sch 80 (40506)
- KNOX Water Heater Thermostat Lower Water Heater (KN601422)
- NIBCO Gate Valve, 1-1/4 In., FNPT, Bronze (T29 11/4)
- NIBCO Gate Valve, 1 In., FNPT, Bronze (T29 1)
- NIBCO Gate Valve, Class 125, 6 In., Flange (F619RW 6)
- NIBCO Gate Valve, 3/4 In., FNPT, Bronze (T29 3/4)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- NIBCO Gate Valve, Class 125, 3 In., Flange (F619RW 3)
- LEGEND VALVE 1-1/4 T-400 NO LEAD GATE VALVE (104-466NL)
- Nibco Gate Valves