Shop All Gate Valves
Nibco
Gate Valve, Class 125, 3 In., Flange
Mfr # F619RW 3
Zoro # G1220466
original price:
$671.76
5% off
new price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material Ductile Iron
- Top of Handle to Inlet Center 12 19/32 in
- Handle Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # F619RW 3
- Zoro # G1220466
- UPC # 039923332264
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 3" |
Pipe Size - Valves | 3" |
Inlet to Outlet Length | 8 in |
Overall Length | 8 in |
Connection Size - Side 1 | 3 in |
Handle Diameter | 10.2 in |
Connection Size - Side 2 | 3 in |
Nominal Valve Size | 3 in |
Handle Height | 12.6 in |
Description
Gate Valve, For Media Water, Body Material Ductile Iron, Nominal Valve Size 3 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 250 psi, Stem Type Non-Rising, Stem Material Cast Iron, Wedge Style Resilient, Wedge Material Ductile Iron, Seat Material EPDM, Iron, Seal Material EPDM, Handle Type Wheel, Bonnet Material Ductile Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-3100 GAS BALL VALVE (102-514)
- WATTS Backflow Preventer Repair Kit (RK757-757-RPDA-RT-RS)
- ZURN 3" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV3)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG0)
- NIBCO Gate Valve, Class 125, 6 In., Flange (F619RW 6)
- NIBCO Gate Valve, Class 125, 2 In., Flange (F619RW 2)
- NIBCO Gate Valve, 1-1/2 In., FNPT, Bronze (T29 1 1/2)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- NIBCO Gate Valve, 3/4 In., FNPT, Bronze (T29 3/4)
- NIBCO Gate Valve, 1 In., FNPT, Bronze (T29 1)
- LEGEND VALVE 1-1/4 S-408 NO LEAD GATE VALVE (104-726NL)
- Nibco Gate Valves