Shop All Gate Valves
Nibco
Gate Valve, Class 125, 2 In., Flange
Mfr # F619RW 2
Zoro # G1801116
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Body Material Ductile Iron
- Inlet to Outlet Length 7"
- Standards AWWA C509
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # F619RW 2
- Zoro # G1801116
- UPC # 039923332240
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 7" |
Pipe Size - Valves | 2" |
Overall Length | 7 in |
Handle Height | 10.3 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Handle Diameter | 7.9 in |
Connection Size - Side 2 | 2 in |
Description
Gate Valve, For Media Water, Body Material Ductile Iron, Nominal Valve Size 2 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 250 psi, Stem Type Non-Rising, Stem Material Cast Iron, Wedge Style Resilient, Wedge Material Ductile Iron, Seat Material EPDM, Iron, Seal Material EPDM, Handle Type Wheel, Bonnet Material Ductile Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Adapter Male Copper 2 In (30378)
- ZORO SELECT 3/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-75NLH)
- ARISTON Heating Element (994103)
- SMITH-BLAIR Repair Clamp, Pipe Size 1 1/2 In, 3 In L (24500019003000)
- NIBCO Gate Valve, Class 125, 6 In., Flange (F619RW 6)
- NIBCO Gate Valve, Class 125, 3 In., Flange (F619RW 3)
- NIBCO Gate Valve, 1-1/2 In., FNPT, Bronze (T29 1 1/2)
- NIBCO Gate Valve, 1 In., FNPT, Bronze (T29 1)
- NIBCO Gate Valve, 3/4 In., FNPT, Bronze (T29 3/4)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- SHARPE VALVES Gate Valve, Class 150, 4 In., Flange (4371004870)
- Nibco Gate Valves