Shop All Gate Valves
Nibco
Gate Valve, 2 In., Solder, Bronze
Mfr # S29 2
Zoro # G1565715
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Solder
- Body Material Bronze
- Inlet to Outlet Length 2 7/8 in
- Stem Material Silicon Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # S29 2
- Zoro # G1565715
- UPC # 039923083081
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 2 7/8 in |
Pipe Size - Valves | 2" |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Overall Length | 2.86 in |
Connection Size - Side 1 | 2 in |
Handle Height | 4.97 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Cast Brass, Seat Material Brass, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77968-BL)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2224)
- ZORO SELECT Tub Stopper, 1-3/8" to 1-5/8" Pipe Dia. (P-100)
- ZORO SELECT 1" NPT Brass Swing Check Valve (6VDT5)
- NIBCO Gate Valve, 3/4 In., FNPT, Bronze (T29 3/4)
- NIBCO Gate Valve, Class 125, 6 In., Flange (F619RW 6)
- NIBCO Gate Valve, 1-1/2 In., FNPT, Bronze (T29 1 1/2)
- NIBCO Gate Valve, Class 125, 4 In., Flange (F-619-RWS)
- NIBCO Gate Valve, 2 In., FNPT, Bronze (T29 2)
- NIBCO Gate Valve, 1 In., FNPT, Bronze (T29 1)
- JOMAR VALVE LF Brass Gate Valve, NPT, 2" (T-301G)
- Nibco Gate Valves