Shop All Gate Valves
Nibco
Gate Valve, 2 In., FNPT, Bronze
Mfr # T29 2
Zoro # G1805666
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Body Material Bronze
- Wedge Material Bronze
- Valve Stem Type Non-Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # T29 2
- Zoro # G1805666
- UPC # 039923083180
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Inlet to Outlet Length | 2-7/8" |
Pipe Size - Valves | 2" |
Overall Length | 2.86 in |
Handle Height | 4.97 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Cast Brass, Seat Material Brass, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cairn 24 Undermount Sgl Basin W/Rack (28001-CM8)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (1452003)
- ZORO SELECT Reducing Coupling, Brass, 1 1/2 x 3/4 in (ZUSA-PF-10298)
- ZORO SELECT 2" MNPT x 6 ft. TBE Red Brass Pipe Sch 40 (468-720)
- NIBCO Gate Valve, Class 125, 2 In., Flange (F619RW 2)
- NIBCO Gate Valve, 3/4 In., FNPT, Bronze (T29 3/4)
- NIBCO Gate Valve, 1 In., FNPT, Bronze (T29 1)
- NIBCO Gate Valve, 1-1/2 In., FNPT, Bronze (T29 1 1/2)
- NIBCO Gate Valve, Class 125, 6 In., Flange (F619RW 6)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- SPEARS Gate Valve, 2 In., Socket Weld, PVC (2012-020)
- Nibco Gate Valves