Shop All Gate Valves
Nibco
Gate Valve, 1/2 In., FNPT, Bronze
Mfr # T29 1/2
Zoro # G3368626
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Bronze
- Wedge Material Bronze
- Valve Max. Fluid Temp. 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # T29 1/2
- Zoro # G3368626
- UPC # 039923083135
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Inlet to Outlet Length | 1-13/16" |
Pipe Size - Valves | 1/2" |
Overall Length | 1.89 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 2.28 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Cast Brass, Seat Material Brass, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Tee Brass 3/8Od X 3/8Od X 3/8F (CT2-666XP)
- PFISTER Pfister Cap 26S Rz (941-001U)
- ZORO SELECT Hex Nipple, 1-1/4In, PK2 (5RLC0)
- JONES STEPHENS Cast Iron Pittsburg Bell Trap (B60994)
- NIBCO Gate Valve, 1-1/4 In., FNPT, Bronze (T29 11/4)
- NIBCO Gate Valve, 3/4 In., FNPT, Bronze (T29 3/4)
- NIBCO Gate Valve, Class 125, 4 In., Flange (F-619-RWS)
- NIBCO Gate Valve, Class 125, 2 In., Flange (F619RW 2)
- NIBCO Gate Valve, 1 In., FNPT, Bronze (T29 1)
- NIBCO Gate Valve, 2 In., FNPT, Bronze (T29 2)
- B & K VLV GATE BRSS 1/2""IPS LF (100-403NL)
- Nibco Valves