Shop All Gate Valves
Nibco
Gate Valve, 1 In., Solder, Bronze
Mfr # S29 1
Zoro # G3454026
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Solder
- Body Material Bronze
- Max. Water Pressure - CWP 200 psi
- Valve Max. Fluid Temp. 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # S29 1
- Zoro # G3454026
- UPC # 039923083050
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Inlet to Outlet Length | 2-5/16" |
Pipe Size - Valves | 1" |
Overall Length | 2.31 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Handle Height | 3.23 in |
Nominal Valve Size | 1 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Cast Brass, Seat Material Brass, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 10" CHROME NIPPLE NL (311-074CNL)
- ASAHI Gate Valve, 2" Pipe Size, Polypropylene (1251020)
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P994)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 1/2 in Pipe Size (829-251)
- NIBCO Gate Valve, Class 125, 4 In., Flange (F-619-RWS)
- NIBCO Gate Valve, 1-1/4 In., FNPT, Bronze (T29 11/4)
- NIBCO Gate Valve, 1-1/2 In., FNPT, Bronze (T29 1 1/2)
- NIBCO Gate Valve, Class 125, 2 In., Flange (F619RW 2)
- NIBCO Gate Valve, 3/4 In., FNPT, Bronze (T29 3/4)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- KECKLEY Knife Gate Valve, Bi, Manual, SS304, 5" (5KGV-34-BBM)
- Nibco Gate Valves