Shop All Gate Valves
Nibco
Gate Valve, 1-1/2 In., Solder, Bronze
Mfr # S29 1 1/2
Zoro # G1387757
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Solder
- Body Material Bronze
- Valve Max. Fluid Temp. 200 Degrees F
- Max. Water Pressure - CWP 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # S29 1 1/2
- Zoro # G1387757
- UPC # 039923083074
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe Size - Valves | 1 1/2" |
Inlet to Outlet Length | 2 3/4 in |
Overall Length | 2.81 in |
Handle Height | 4.14 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Cast Brass, Seat Material Brass, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Square Post Shoe, 1-3/4 in., Cast Zamak Construction, Chrome Plated Finish Single Pack (656-6671)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1/2 in, NPT, SCH 40 (M412005)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-04-SS)
- HERITAGE Quick Repair Washer, ZC, 2-3/8x1-3/8x1/8" (QRZC-1375-6)
- NIBCO Gate Valve, 1-1/4 In., FNPT, Bronze (T29 11/4)
- NIBCO Gate Valve, 3/4 In., FNPT, Bronze (T29 3/4)
- NIBCO Gate Valve, Class 125, 6 In., Flange (F619RW 6)
- NIBCO Gate Valve, 1 In., FNPT, Bronze (T29 1)
- NIBCO Gate Valve, 2 In., FNPT, Bronze (T29 2)
- NIBCO Gate Valve, Class 125, 3 In., Flange (F619RW 3)
- JOMAR VALVE LF Brass Gate Valve, CXC, 1" (S-301G)
- Nibco Valves