Shop All Gate Valves
Nibco
Gate Valve, 1-1/2 In., FNPT, Bronze
Mfr # T29 1 1/2
Zoro # G2392092
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material Bronze
- Max. Water Pressure - CWP 200 psi
- Max. Cold Working Pressure - CWP 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # T29 1 1/2
- Zoro # G2392092
- UPC # 039923083173
- Country of Origin United States
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe Size - Valves | 1 1/2" |
Inlet to Outlet Length | 2-3/4" |
Overall Length | 2.81 in |
Nominal Valve Size | 1 1/2 in |
Handle Height | 4.14 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Cast Brass, Seat Material Brass, Seal Material EPDM, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF12401T)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- BK RESOURCES Hand Sink Stainless Steel W/ Knee Valve Brackets, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-BKK)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Moderne Brass (26310-2MB)
- NIBCO Gate Valve, Class 125, 4 In., Flange (F-619-RWS)
- NIBCO Gate Valve, 2 In., FNPT, Bronze (T29 2)
- NIBCO Gate Valve, Class 125, 3 In., Flange (F619RW 3)
- NIBCO Gate Valve, Class 125, 2 In., Flange (F619RW 2)
- NIBCO Gate Valve, 1 In., FNPT, Bronze (T29 1)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- ANCHOR DARLING Manual 300 Steel Butt Weld 4In Wedge Gate Valve (4-HBC-GT-Q)
- Nibco Gate Valves