Shop All Copper Fittings
Nibco
Fitting Union, Low-Lead Cast Bronze
Mfr # 7333-LF 1/4
Zoro # G5146915
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Union
- Fitting Connection Type C x FNPT
- Tube Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7333-LF 1/4
- Zoro # G5146915
- UPC # 039923393777
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 3/8" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Copper Tube Size | 1/4 in |
Fitting Copper Tube Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Fitting Union, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 729 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Union, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-080-3/4)
- RELIANCE WORLDWIDE WATER HEATER STAND 21"" (40-S-22-U)
- SYMMONS Cap, For Use With Symmons Temptrol Valve (T-12A)
- KINGSTON BRASS KBS1001 Heavy Duty Kitchen Sink Waste Basket (KBS1001)
- NIBCO 3/8 In. 90 Deg. Close Ruff Copper Street Elbow 1/4 Bend (W01540C)
- NIBCO 7/8" NOM C Copper 90 Degree Long Radius Elbow (607LT 7/8)
- NIBCO 3/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 3/8x3/4)
- NIBCO 2-1/2" x 2-1/2" x 3/4" NOM C Copper Reducing Tee (611R 21/2X21/2X3/4)
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow (6072LT 11/2)
- NIBCO DWV Fitting Cleanout, Cast Bronze, 2 In (816 2)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x Press Coupling with Dimple Stop (XPRC1)
- Nibco Copper Fittings