Shop All Copper Fittings
Nibco
Fitting Union, Cast Bronze, C x MNPT, 1 In
Mfr # 7334 1
Zoro # G5004352
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Union
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7334 1
- Zoro # G5004352
- UPC # 039923379962
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
Outside Dia. | 1-1/8" x 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Pipe Size | 1 in |
Copper Tube Size | 1 in |
For Tube Outside Diameter | 1 1/8 in |
Fitting Copper Tube Size | 1 in |
Pipe Size | 1 in |
Description
Fitting Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI Topmount Laundry 22"x22"x12" Deep Utility Sink 16 Gauge SS (RVU6022)
- MOEN 33"X22" Stainless Steel 18 Gauge Double Bowl Drop In Sink (G182133)
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (G-MBB-25TH)
- KOHLER Toilet Tank Cover-Sp (1260938-0)
- NIBCO 5/16" NOM C Copper 90 Degree Long Radius Elbow (U607LT 5/16)
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 1-5/8" (810 11/2)
- NIBCO 2-1/2" x 2" x 2" NOM C Copper Reducing Tee (611RR 21/2X2X2)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper Adapter (604 1/2)
- NIBCO 1" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1)
- NIBCO 3/4" x 3/8" NOM C Copper Reducer (600R 3/4x3/8)
- NIBCO PRESS SYSTEM Coupling, Dimple Stop, 1-1/2", Press End (9002000PC)
- Nibco Fittings