Shop All Copper Fittings
Nibco
Fitting Union, Cast Bronze, C x FNPT
Mfr # 7333 3/4
Zoro # G5004334
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Union
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7333 3/4
- Zoro # G5004334
- UPC # 039923379696
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Pipe Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Fitting Pipe Size | 3/4 in |
Copper Tube Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Description
Fitting Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union, Standards ASME B16.18, ASTM B584 Alloy C84400, ISO 9001, Material Grade C84400
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Faucet Mtg Hdw (962-0280)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220816)
- ZURN Backflow Preventer Repair Kit, For 375 (RK1-375R)
- VIEGA Viega MegaPressG tee, 1-1/4" x 1-1/4" x 1" (25351)
- NIBCO 1/4" NOM FTG x 1/4" FNPT Copper Adapter (6032 1/4)
- NIBCO 2" NOM C Copper Dimple Stop Coupling (600DS 2)
- NIBCO 3" NOM C Copper Coupling with Stop (901 3)
- NIBCO 1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 1/2x1)
- NIBCO 1-1/2" NOM FTG x 1-1/2" FNPT Copper Adapter (6032 11/2)
- NIBCO 3" x 2-1/2" x 2-1/2" NOM C Copper Reducing Tee (611RR 3X21/2X21/2)
- COPPER PRESS BY TMG 1 in. x 3/4 in. Copper Press x Press Reducing Coupling (XPRC134)
- Nibco Fittings