Shop All Copper Fittings
Nibco
Fitting Union, Cast Bronze, C x FNPT, 1 In
Mfr # 7333 1
Zoro # G5004307
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Union
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 7333 1
- Zoro # G5004307
- UPC # 039923379702
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
Outside Dia. | 1-1/8" |
Pipe Size (Fittings) | 1" |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Fitting Copper Tube Size | 1 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
For Tube Outside Diameter | 1 1/8 in |
Copper Tube Size | 1 in |
Description
Fitting Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union, Standards ASME B16.18, ASTM B584 Alloy C84400, ISO 9001, Material Grade C84400
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pipe Pex 3/4X100 Blue (U870B100)
- ASCO 302280 Rebuild Kit 8210 Ac (302280)
- BOBRICK 21-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X18)
- ALLPOINTS Drain Strainer-Mesh 4" (561397)
- NIBCO 1/2 In. x 3/8 In. Reducing Copper Tee (W01660C)
- NIBCO 2" NOM C Copper 45 Degree DWV Elbow (906 2)
- NIBCO 1/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 1/4)
- NIBCO 1/2" NOM C Copper Cap (U617 1/2)
- NIBCO 1-1/4" x 1" NOM FTG x C Copper Flush Bushing (618 11/4x1)
- NIBCO 3/8" NOM C x 3/8" MNPT Copper Adapter (604 3/8)
- B & K Nibco 1 in. Press X 3/4 in. D Press Copper Reducing Coupling (9001500PCU)
- Nibco Fittings