Shop All Copper Fittings
Nibco
Elbow, 90, Vent, Low Lead Cast Bronze
Mfr # 705DLF-12
Zoro # G3379826
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape 90 Degree Vent Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 705DLF-12
- Zoro # G3379826
- UPC # 039923389626
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
For Tube Outside Diameter | 5/8 in |
Description
Vent Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Vent Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 4 Hole, Elite Satin Finish (DSE125224)
- BONOMI 1-1/4" NPT Brass Spring Check Valve (100012LF-1-1/4)
- SUPERIOR TOOL DRAIN WRENCH 1-1/4"" MAX (03845)
- MILWAUKEE TOOL M18 5/8" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2632C)
- NIBCO 2-1/2" x 2" NOM C Copper Reducer (600R 21/2x2)
- NIBCO 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/4X3/4X3/8)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x MNPT (7074LF-34)
- NIBCO Solder Pressure Companion Flanges, Bronze (B515306)
- NIBCO 3/4 in. x 3/4 in. x 1/2 in. Wrot Copper C x C x C Tee (CP611343412)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF 1/2)
- STREAMLINE Refrigeration Press Fitting (RP10145)
- Nibco Fittings