Shop All Copper Fittings
Nibco
Elbow, 90, Lead-Free Cast DZR Brass
Mfr # 7074LF-114
Zoro # G0522742
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Lead Free Cast DZR Brass
- Pipe Fitting Material Lead Free Cast DZR Brass
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7074LF-114
- Zoro # G0522742
- UPC # 039923299918
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" x 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Copper Tube Size | 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in |
Fitting Copper Tube Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Description
Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 351 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Mechanical Expansion Plug, 2" Nominal (268028)
- B & K STZ Industries 1/2 in. MIP each Black Malleable Iron Plug (310UPP-12)
- KOOLMORE 60" 3 Compartment Stainless Steel NSF Commercial Kitchen Sink (SC121610-12B3)
- DELTA Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27859-BL)
- NIBCO 3" NOM C x 3" FNPT Copper Adapter (603 3)
- NIBCO 2" NOM C Copper Coupling without Stop (601 2)
- NIBCO 3/8" NOM C Copper 90 Degree Long Radius Elbow (U607LT 3/8)
- NIBCO Elbow, 90, Cast Bronze, C x MNPT, 1 In (7074 1)
- NIBCO Fitting Union, Cast Bronze, C x MNPT, 1 In (7334 1)
- NIBCO Reducing Adapter, Cast Bronze, C x FNPT (703R 11/4X3/4)
- NIBCO 1-1/2" x 3/4" NOM FTG x C Copper Reducer (6002 11/2X3/4)
- Nibco Fittings