Shop All Copper Fittings
Nibco
Elbow, 90 Deg, C x MNPT, 2 In
Mfr # 707-4-LF 2
Zoro # G5146775
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 707-4-LF 2
- Zoro # G5146775
- UPC # 039923347091
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 2-1/4" |
Pipe Size (Fittings) | 2" |
Fitting Side B Pipe Size | 2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Copper Tube Size | 2 in |
Fitting Copper Tube Size | 2 in |
Fitting Pipe Size | 2 in |
For Tube Outside Diameter | 2 1/8 in |
Pipe Size | 2 in |
Description
Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 291 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/8" Barbed Cross Connector PK 10 (X0-2WP)
- ZORO SELECT Expansion Joint, 1-1/2 in. Pipe, 150 psi (TU-24-EE)
- MEC Tee Block, 1-1/8 in. Nut (ME1702B)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300048012000)
- NIBCO 1/2" NOM C x 3/8" FNPT Copper Reducing Adapter (C603 1/2x3/8)
- NIBCO 1-1/4" NOM C Copper Cap (617 11/4)
- NIBCO 2" x 1-1/2" NOM C x FTG Copper Reducing Bushing (9012 2X11/2)
- NIBCO Reducing Adapter, 577 psi at 200F (7032R 1/2X1/4)
- NIBCO Solder Pressure Companion Flanges, Copper (9405405)
- NIBCO 1-1/4" NOM C x FTG Copper 45 Degree DWV Elbow (9062 11/4)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-1112)
- Nibco Copper Fittings