Shop All Copper Fittings
Nibco
Elbow, 90 Deg, C x FNPT, 1-1/2 In
Mfr # 7073-LF 11/2
Zoro # G5192223
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7073-LF 11/2
- Zoro # G5192223
- UPC # 039923338150
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Copper Tube Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Description
Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 327 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1/2 In (454004)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 3/8 in Pipe Size (439099)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693663)
- NIBCO 1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee (611R 1/2X1/2X1/4)
- NIBCO 1-1/2" NOM C Copper Coupling (901RP 11/2)
- NIBCO 1/2" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 1/2)
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter (603 11/2)
- NIBCO 3" NOM C Copper 90 Degree Drop Elbow (907 3)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (714RR-LF 1/2X3/4X1/2)
- STREAMLINE Refrigeration Press Fitting (RP02809)
- Nibco Copper Fittings