Shop All Copper Fittings
Nibco
DWV Threaded Piece, Cast Bronze, C x MNPT
Mfr # 802F 11/2
Zoro # G5004422
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 802F 11/2
- Zoro # G5004422
- UPC # 039923473547
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" x 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 3/8 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Description
DWV Threaded Piece, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape DWV Threaded Piece
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1/2 in Pipe Size (H435005SRLS)
- SPEAKMAN MARK II SPINDLE-SM-1400, SM-1500, SR-1400 (RPG03-0259-RCP)
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- KINGSTON BRASS 39Inch x 17Inch Rectangular Vessel Sink, White (EV3917H0)
- NIBCO 3/4" x 1/2" x 3/4" NOM C Copper Reducing Tee (611 3/4X1/2X3/4)
- NIBCO Class 150 Threaded Companion Flange, C (775-LF 2)
- NIBCO 1/2" NOM C Copper 45 Degree Elbow (U606 1/2)
- NIBCO 34 in. Wrot CXC Copper Slip Coupling (60134)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-12)
- NIBCO 2 in. Wrot Copper Female Adapter (6032)
- LEGEND VALVE 2 X 1 X 2 COPPER RED TEE (450-270)
- Nibco Copper Fittings