Shop All Copper Fittings
Nibco
DWV Return Bend, Cast Bronze, 1-1/2 In
Mfr # 879 11/2
Zoro # G5004562
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 879 11/2
- Zoro # G5004562
- UPC # 039923475787
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Description
DWV Return Bend, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Cast Bronze, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 291 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Return Bend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A004.020)
- APOLLO VALVES Ball Valve, 1 1/2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10701)
- ZORO SELECT Female NPT x Female NPT Malleable Iron 90 Degrees Reducing Elbow (783Y38)
- ASCO Rebuild Kit For 8262 (304352-V)
- NIBCO 2" NOM C Copper Coupling with Stop (901 2)
- NIBCO 3/8" NOM FTG x C Copper 45 Degree Elbow (6062 3/8)
- NIBCO 3/8" NOM C Copper Return Bend (U638 3/8)
- NIBCO 2" NOM C Copper Test Cap (917-B)
- NIBCO 1-1/2" NOM FTG x 1-1/2" FNPT Copper Adapter (6032 11/2)
- NIBCO 3/8" NOM C x 1/4" FNPT Copper Reducing Adapter (603R 3/8x1/4)
- JONES STEPHENS Union, 1-1/2 C x C, 733, Lead Free (C75506)
- Nibco Copper Fittings