Shop All Copper Fittings
Nibco
DWV No Hub Soil Pipe Adapter, Cast Bronze
Mfr # 805N 2X2
Zoro # G5004483
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Adapter
- Fitting Connection Type C x No Hub
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 805N 2X2
- Zoro # G5004483
- UPC # 039923472847
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" x 2" |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Fitting Copper Tube Size | 2 in |
For Tube Outside Diameter | 2 in |
Copper Tube Size | 2 in x 2 in |
Description
DWV No Hub Soil Pipe Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type No Hub, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Cast Bronze, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB631ET Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Chrm (KB631ET)
- PARKER 1/2" x 3/4" A-LOK x MNPT 316 SS Male Connector (12MSC8N-316)
- GEBERIT Wc-Ctrl Mains Dual Sigma 80 Bl Met/Coa (116.090.SM.1)
- ANDERSON METALS Pipe Nipple Brass 3/8 X 1-1/2 (736113-0624)
- NIBCO 1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (U6072LT 1/4)
- NIBCO 1/4" NOM C Copper 90 Degree Long Radius Elbow (U607LT 1/4)
- NIBCO Adapter, Low Lead Cast Bronze, C x FNPT (7032RLF-3412)
- NIBCO 1-1/4" x 3/4" x 1/2" NOM C Copper Reducing Tee (611RR 11/4X3/4X1/2)
- NIBCO 3/8" x 3/8" x 1/2" NOM C Copper Bullhead Tee (611BH 3/8X3/8X1/2)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (BF4690L)
- STREAMLINE Refrigeration Press Fitting (RP10157)
- Nibco Copper Fittings