Shop All Copper Fittings
Nibco
DWV Long Turn Tee Wye, Cast Bronze
Mfr # 812 11/2
Zoro # G5004544
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape DWV Long Turn Tee Wye
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 812 11/2
- Zoro # G5004544
- UPC # 039923504425
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side C Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side C Tube Outer Diameter | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Description
DWV Long Turn Tee Wye, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Cast Bronze, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Fitting Side C Tube Outer Diameter 1 5/8 in, Specific Fitting Shape Wye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 1-1/4" x 1-1/4" (25015)
- NDS HVY DTY GRATE SQ 12 in. GRN (1212)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 1/2x1/4 in. (783YE4)
- MIDLAND METAL 34 X 18 M X F BRONZE BUSHING (44506)
- NIBCO 1/2" NOM C x 1/4" FNPT Copper Reducing Adapter (U603 1/2x1/4)
- NIBCO Elbow, 90, Cast Bronze, C x MNPT, 1 In (7074 1)
- NIBCO 2-1/2" x 2-1/2" x 1" NOM C Copper Reducing Tee (611R 21/2x21/2x1)
- NIBCO Reducing Elbow, 90 Deg, 1 x 1/2 In (7073R-LF 1X1/2)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 11/4)
- NIBCO 1/8" NOM C x 1/4" FNPT Copper Reducing Adapter (603R 1/8x1/4)
- NIBCO 1/2" NOM C x 3/4" FNPT Copper Reducing Adapter (C603 1/2x3/4)
- Nibco Copper Fittings