Shop All Copper Fittings
Nibco
DWV 45 Wye, Cast Bronze, C x C x C, 2 In
Mfr # 810 2
Zoro # G5004501
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape 45 Degree Wye
- Fitting Connection Type C x C x C
- Tube Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 810 2
- Zoro # G5004501
- UPC # 039923507709
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side C Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side C Tube Outer Diameter | 2 1/8 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Copper Tube Size | 2 in x 2 in x 2 in |
For Tube Outside Diameter | 2 1/8 in |
Fitting Copper Tube Size | 2 in |
Description
DWV Wye, 45 Degrees, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Cast Bronze, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Fitting Side C Tube Outer Diameter 2 1/8 in, Specific Fitting Shape 45 Degrees Wye
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Poly Schedule 80, 1-1/2" MxM Nipple Short, Polypropylene, 1-1/2", Schedule 80 (49030652)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-27)
- MILTON 10 PK PTC Swivel Elbow, 3/8" MNPT, 1/2" OD, PK10 (2202-13)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-7/8" O.D., 9 3/4 in H (255483-75)
- NIBCO 1" NOM FTG x C Copper 45 Degree Elbow (606-2 1)
- NIBCO 1-1/4" NOM C Copper Tee (611 11/4)
- NIBCO 1-1/2" NOM C x FTG Copper 45 Degree DWV Street Elbow (906-2)
- NIBCO 3/4" x 1/2" NOM C Copper Reducer (600 3/4X1/2)
- NIBCO 3/4" NOM C Copper Union (633W 3/4)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 3/4)
- STREAMLINE 1/8" NOM C Copper Dimple Stop Coupling (W 10141)
- Nibco Fittings