Shop All Copper Fittings
Nibco
Drop Te, Cast Brnze, 1/2 x 1/2 In, 1/2 In
Mfr # 7125 1/2
Zoro # G5004221
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Bronze
- Pipe Fitting Material Cast Bronze
- Specific Fitting Shape Drop Tee
- Fitting Connection Type C x C x FNPT
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 7125 1/2
- Zoro # G5004221
- UPC # 039923377531
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 5/8" x 5/8" x 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Copper Tube Size | 1/2 in |
Copper Tube Size | 1/2 in x 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Description
Drop Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Cast Bronze, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Specific Fitting Shape Drop Ear Reducing Tee, Maximum Operating Pressure 577 psi @ 200 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch Internal Wrench / Nipple Extractor (4400895)
- ZORO SELECT 1" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-140)
- ZORO SELECT Red. San. Tee, 3 In x 1-1/2 In Hub (1WHU5)
- TECHNIFIT Fitting, PTC, Male Branch Tee, Brass, 5/16"x 1/8" Male NPT (B516-01MT)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495106)
- NIBCO Fitting Union, Low-Lead Cast Bronze (7333LF 3/8)
- NIBCO 2-1/2" x 2-1/2" x 3/4" NOM C Copper Reducing Tee (611R 21/2X21/2X3/4)
- NIBCO 1" NOM C Copper Coupling without Stop (601 1)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 3/4)
- NIBCO 4" x 3" NOM FTG x C Copper Reducer (6002 4x3)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper 45-Degree Press x Press Elbow (XPRE145)
- Nibco Copper Fittings