Shop All Copper Fittings
Nibco
Drop Ear Tee, Low Lead Cast Bronze
Mfr # 7125LF-34
Zoro # G1272293
original price:
$65.92
33% off
new price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 7125LF-34
- Zoro # G1272293
- UPC # 039923299970
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" x 7/8" x 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side C Pipe Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Fitting Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
Drop Ear Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side C Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Specific Fitting Shape Drop Ear Adapter Tee, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3" Pipe Dia., PVC, Sink, Round Slop Sink (S55001)
- LEGEND VALVE 1/2" X 10" 304 SS NIPPLE (304-074)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G6-VF1200-4p-16912)
- MOEN Handle Kit, 125756BN (125756BN)
- NIBCO 12 in. Lead Free Cast Copper x Female 90 deg Drop Elbow (70735LF12)
- NIBCO Fitting Union, Cast Bronze, C x MNPT (7334 11/2)
- NIBCO 1-1/4" x 1/2" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/4x1/2x11/4)
- NIBCO 3/4 in. Wrot Copper 45-Degree Ftg x C Fitting Elbow (CP606234)
- NIBCO 1-1/2" NOM C x Flange Copper Flange (741 1 1/2)
- NIBCO 1" x 1/2" NOM FTG x C Copper Reducer (600-2 1X1/2)
- STICKY SITUATION 2 in. Sweat x 2 in. dia. Copper Repair Coupling (ST1679726)
- Nibco Fittings