Shop All Copper Fittings
Nibco
Drop Ear Elbow, 90, Low Lead Cast Bronze
Mfr # 70735RLF-3412
Zoro # G2146627
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape 90 Degree Drop Ear Elbow
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 70735RLF-3412
- Zoro # G2146627
- UPC # 039923299864
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 1/2" |
Outside Dia. | 7/8" x 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 3/4 in |
Pipe Size | 1/2 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Pipe Size | 1/2 in |
Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Description
Drop Ear Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Drop Ear 90 Degrees Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Pipe Sz 8 In, Length 18 1/2In (0500361134)
- FLUIDMASTER FILL VALVE GLACIER BAY (703AP4)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC240-D6)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-96)
- NIBCO 2" x 1-1/2" NOM C x FTG Copper Reducing Bushing (9012 2X11/2)
- NIBCO 1/2" NOM FTG x 1/4" FNPT Copper Reducing Bushing (6183 1/2X1/4)
- NIBCO 5/8" NOM C Copper Rolled Tube Stop Coupling (600RS 5/8)
- NIBCO 3/4" NOM FTG x 3/4" FNPT Copper Adapter (C6032 3/4)
- NIBCO 2" x 1-1/2" NOM C Copper Reducing Coupling with Stop (901R 2X11/2)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF 3/4)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. Copper Press x MPT Male Adapter (XPRMA3412)
- Nibco Fittings