Shop All Copper Fittings
Nibco
Drop Ear Elbow, 90, Low Lead Cast Bronze
Mfr # 70735LF-34
Zoro # G1370302
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape 90 Degree Drop Ear Elbow
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 70735LF-34
- Zoro # G1370302
- UPC # 039923380111
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" x 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 7/8 in |
Copper Tube Size | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
Drop Ear Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Drop Ear 90 Degrees Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI20)
- SANI-LAV Hot Handle, Blade, Chrome Plated (2011-2)
- ZORO SELECT 2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.0)
- BARNSTEAD Ultrafilter For Legacy Water Purificatio (FL1192X1)
- NIBCO 1/4" NOM C x 3/8" FNPT Copper Reducing Adapter (603R 1/4x3/8)
- NIBCO 1-1/2" NOM C Copper Test Cap (622.5)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 1X1X1/2)
- NIBCO 1-1/4" NOM SJ x 1-1/2" MNPT Copper Adapter (9047R 11/2X11/4)
- NIBCO Union, Low-Lead Cast Bronze, 291 psi (733-LF 2)
- NIBCO 3/16" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/16)
- NIBCO 1-1/2" x 1/2" NOM C Copper Reducing Coupling (600R 11/2X1/2)
- Nibco Fittings