Shop All Copper Fittings
Nibco
Drop Ear Elbow, 90, Low Lead Cast Bronze
Mfr # 70735LF-1
Zoro # G1083327
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape 90 Degree Drop Ear Elbow
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 70735LF-1
- Zoro # G1083327
- UPC # 039923299826
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1" |
Outside Dia. | 1-1/8" x 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Pipe Size | 1 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in |
For Tube Outside Diameter | 1 1/8 in |
Pipe Size | 1 in |
Description
Drop Ear Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 395 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Drop Ear 90 Degrees Elbow, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Minimum Operating Temperature 20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Acrylic Faucet, Single Handle, 2-1/2" x 2-1/8" (RP17451)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (SL050-90)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 150psi (6010HGM01-KM-150)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-225)
- NIBCO generic-6172 2 in. Wrot Copper 2-18 in. Outdoor Diameter Tube Cap (generic_6172)
- NIBCO Elbow, 90 Deg, C x MNPT, 3/4 In (707-4-6-LF 3/4)
- NIBCO 1-1/4" NOM C Copper 90 Degree Close Rough Elbow (607 11/4)
- NIBCO Elbow, 90 Deg, C x FNPT, 1-1/2 In (7073-LF 11/2)
- NIBCO 1/2" NOM C Copper Rolled Tube Stop Coupling (U600RS 1/2)
- NIBCO DWV 45 Wye, Cast Bronze, C x C x C, 1-5/8" (810 11/2)
- MUELLER INDUSTRIES Copper Reducer Fitting (W 61350)
- Nibco Copper Fittings