Shop All Copper Fittings
Nibco
Coupling, Wrot Copper, 2-1/2
Mfr # 600RS 21/2
Zoro # G405274157
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Specific Fitting Shape Straight Coupling
- Fitting Connection Type C x C
- Tube Size 2-1/2 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600RS 21/2
- Zoro # G405274157
- UPC # 039923307989
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2 in |
Outside Dia. | 2-5/8 in |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 5/8 in |
For Tube Outside Diameter | 2 5/8 in |
Copper Tube Size | 2 1/2 in x 2 1/2 in |
Fitting Copper Tube Size | 2 1/2 in |
Description
Coupling with Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 5/8 in, Maximum Operating Pressure 269 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-600-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK3162)
- ZORO SELECT 4" FNPT x MNPT Galvanized 90 Degree Street Elbow (2WJ15)
- NIBCO PRESS SYSTEM Coupling, 2" x 1", Press Ends (9002500PC)
- NIBCO 3" NOM FTG x C Copper 90 Degree Elbow (6072 3)
- NIBCO 3/4" NOM C x 1/2" FNPT 90 Degree Drop Ear Reducing Elbow (70735R 3/4x1/2)
- NIBCO 1-1/2" NOM FTG x C Copper 45 Degree Elbow (6062 11/2)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7075LF-12)
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4x1/2)
- NIBCO 2" x 1-1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 2x11/2)
- NIBCO 1/2" NOM FTG x 3/8" MNPT Copper Adapter (6042R 1/2X3/8)
- Nibco Fittings