Shop All Copper Fittings
Nibco
Coupling with Stop, Wrot Copper, 1/2", CxC
Mfr # 600RS 1/2
Zoro # G505274316
product price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Specific Fitting Shape Straight Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600RS 1/2
- Zoro # G505274316
- UPC # 039923306944
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2 in |
Outside Dia. | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Copper Tube Size | 1/2 in x 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Description
Coupling with Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010640)
- MOEN Voss 24in Towel Bar in Matte Black (YB5124BL)
- LEGEND VALVE 1/2" PLASTIC PEX ELBOW (461-003)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP4VUC4)
- NIBCO 1 in. Wrot Fitting x Copper Street 90 deg Elbow (60721)
- NIBCO 1/8" NOM C Copper Tee (U611 1/8)
- NIBCO 3/4" x 3/4" x 1/4" NOM C Copper Reducing Tee (611R 3/4X3/4X1/4)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-34)
- NIBCO 3/4 in. x 3/4 in. x 1/2 in. Wrot Copper C x C x C Tee (CP611343412)
- NIBCO 3" NOM C x 3" FTG Copper 90 Degree Drop Elbow (9072 3)
- NIBCO Solder Pressure Adapters, Copper (9024450)
- Nibco Copper Fittings