Shop All PVC Pipe Fittings
Nibco
COPY 0 1-1/2 in. x 1-1/4 in. PVC DWV Hub x Slip-Joint Trap Adapter
Mfr # C48017HD112114
Zoro # G110080579
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # C48017HD112114
- Zoro # G110080579
- UPC # 39923388285
- Country of Origin United States
- Category PVC Pipe Fittings
Description
The NIBCO PVC DWV trap adapter is used in residential and commercial drain, waste and vent systems. The PVC DWV trap adapter features a hub x slip joint connection and provides a means for adapting a solvent weld connection to a slip joint connection. Polyvinyl chloride PVC is the most frequently specified of all thermoplastic materials because of its light weight, durability, and cost-effectiveness.PVC needs primer before cementingUsed in above-ground DWVAdapts PVC fitting hub to tubular trap at floor or wall using solventPVC DWV is easy to install and is joined by solvent cementing or threadingASTM D2665 and D3311NSF/ANSI standard 14UL Listed 94V-0NSF U.P. Certified. This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 10" Black Pipe Nipple Sch 80 (91014)
- DELTA Concealed Trapway, Mounting Hardware White (RP71200WH)
- FISHER MFG Drain-Complete Fis (22209)
- PARKER 5/16" Flare Brass Short Nut 10PK (41FS-5)
- NIBCO 2 in. x 1-1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I47182112)
- NIBCO 1-1/2 x 1-1/4 in. PVC DWV Trap Adapter Fitting (C480127HD112114)
- NIBCO 2 in. DWV PVC Spigot x Hub x Hub Sanitary Street Tee Fitting (481122)
- NIBCO 1-1/2 in. PVC DWV Hub x MPT Male Adapter Fitting (C4804HD112)
- NIBCO 2 in. PVC DWV Street SPG x FIPT Female Adapter (C48032HD2)
- NIBCO 1 in. x 1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I4718112)
- ZORO SELECT PVC Hex Head Plug, MNPT, 3/8 in Pipe Size (850-003)
- Nibco PVC Pipe Fittings