Shop All PVC Pipe Fittings
Nibco
COPY 0 1-1/2 in. PVC DWV All Hub Double Sanitary Tee
Mfr # C4835HD112
Zoro # G409616915
$13.45
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
- Brand Nibco
- MFR # C4835HD112
- Zoro # G409616915
- UPC # 39923386465
- Country of Origin United States
- Category PVC Pipe Fittings
Description
Install the NIBCO 1-1/2 in. PVC DWV H x H x H x H Double Sanitary Tee in your PVC sanitary plumbing to lead 2 branch lines into a vertical drain line. Its hub connections require primer and solvent welds. The tee allows for a connection to be made in continuous pipeline and branch out to a different direction.PVC requires a primer before cementingConnects 2 PVC branch lines to a vertical PVC drain lineSolvent-welded connectionsSmooth interior finish for reduced friction and material buildupHelps remove waste water and waterborne wastes from plumbing fixtures and appliancesDo not test or use with compressed air or other gasesMaximum service temperature 140F
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
- ANVIL 1" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030200)
- IFM Stainless Pipe Adapter, 2PK (E40229)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-298)
- PERRIN & ROWE 25" Slide Bar With Integrated Volume Control And Outlet (U.5535STN)
- NIBCO 2 in. PVC DWV Street SPG x FIPT Female Adapter (C48032HD2)
- NIBCO 1 in. x 1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I4718112)
- NIBCO 2 in. x 1-1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I47182112)
- NIBCO 2 in. PVC DWV MIPT Cleanout Plug (C4818HD2)
- NIBCO 2 in. DWV PVC Spigot x Hub x Hub Sanitary Street Tee Fitting (481122)
- NIBCO 3 in. x 3 in. x 2 in. x 2 in. PVC DWV All Hub Double Sanitary Tee (C4835HD3322)
- ABB BOX SWITCH PVC SGL 8CU in. (B108B-UPC)
- Nibco Fittings