Shop All Copper Fittings
Nibco
Class 150 Threaded Companion Flange, C
Mfr # 775-LF 4
Zoro # G5192424
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Companion Flange
- Fitting Connection Type C
- Tube Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 775-LF 4
- Zoro # G5192424
- UPC # 039923317292
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 4" |
Outside Dia. | 4-1/8" |
Flange Outside Diameter | 9 in |
Fitting Side A Pipe Size | 4 in |
Bolt Hole Diameter | 3/4 in |
Fitting Pipe Size | 4 in |
Pipe Size | 4 in |
Description
Companion Flange, Application Potable Water, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Flange, Fitting Material Bronze, Fitting Side A Pipe Size 4 in, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Class 150 Threaded Companion Flange, Flange Outside Diameter 9 in, Number of Bolt Holes 8, Flange Thickness 69/100 in, Bolt Hole Diameter 3/4 in, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCOTEMP System Descaler Solution 1 Gal. (EZL1GAL)
- NIBCO Reducing Cross, Low-Lead Cast Bronze (735-LF 1/2)
- SYMMONS Spindle, For Symmons Safetymix (C-5)
- ZORO SELECT 1" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-135)
- NIBCO Hy-Set Elbow, 90, Cast Bronze, C x FNPT (70735A 1/2)
- NIBCO 3/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 3/4)
- NIBCO 34 in. Wrot CXC Copper Slip Coupling (60134)
- NIBCO 3" NOM C Copper Tee (611 3)
- NIBCO 3" NOM C Copper Cap (617 3)
- NIBCO 2-1/2" NOM C Copper Dimple Stop Coupling (600DS 21/2)
- NIBCO 3/4 in. Wrot Copper 90-Degree Cup x Cup Elbow Fitting, 25PK (MPP607HD34)
- Nibco Copper Fittings